This item is Discontinued.
This item is Discontinued.
Nutsetter, L:2.5", Socket:5/16", PK10 (Discontinued)
Mfr #
IWAF343516B10
Zoro #
G7660092
UPC # 673765172116
Country of Origin China
Category Screwdriver Bits and Nutsetters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF343516B10
- Zoro #
- G7660092
- UPC #
- 673765172116
- Country of Origin
- China
- Fastening Tool Item
- Nutsetter
- Application - Tools
- Power
- Fastening Tool Material
- Steel
- Shank Style
- Hex
- Item
- Nutsetter
- Impact Rated
- Impact Rated
- Bit Style
- Hex
- SAE or Metric
- SAE
- Finish
- Black Oxide
- Single End/Double End
- Single End
- Magnetized Tip
- Magnetized Tip
- Measurement System
- Imperial
- Number of Nutsetters Included
- 1
- Slide to Clean
- Not Slide to Clean
- Material
- Steel
- Features
- Maximum Durability, Lobular Design, Corrosion Resistant
- For Tool Type
- Power
- Shank Shape
- Hex
- Series
- Impact Performance Series
- Product Type
- Nutsetter
- Connection Shape
- Hex
Description
Nutsetter, Measurement System Imperial, Fastening Size 5/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 1/2 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Oxide, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Irwin, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.