Shop IRWIN
See all product information
Create Account
Nutsetter, L:6", Socket:1/4", PK10
Mfr # IWAF24614B10
Zoro # G002016853
product price:Â
$
99.89
/pk of 10, $9.99/ea
Key Features
Overall Length
6 in
Shank Size
1/4 in
Material
Steel
Finish
S2 Steel
Impact Rated
Not Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWAF24614B10
- Zoro #
- G002016853
- UPC #
- 673765944164
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6 in
- Shank Size
- 1/4 in
- Overall Nutsetter Length
- 6 in
- Fastening Size
- 1/4 in
- Tool Insertion Size
- 1/4 in Hex
- Socket Size
- 1/4 in
- Connection Size
- 1/4 in Hex
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Nutsetter
- Material
- Steel
- Finish
- S2 Steel
- Impact Rated
- Not Impact Rated
- Shank Shape
- Hex
- Features
- Heat Treated, Hex Shank, Magnetic, Shock-Resistant
- Magnetized Tip
- Magnetized Tip
- Measurement System
- Imperial
- Slide to Clean
- Not Slide to Clean
- Number of Nutsetters Included
- 10
- For Tool Type
- Power
- Product Type
- Nutsetter
- Connection Shape
- Hex
Description
Nutsetter, Measurement System Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 6 in, Impact Rated Not Impact Rated, Magnetized Tip Magnetized Tip, Finish S2 Steel, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 10, Tool Brand Irwin, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.