This item is Discontinued.

This item is Discontinued.
Irwin Phillips #3 X 1-15/16 in. L Power Bit S2 Tool Steel 10 pc (Discontinued)
Mfr #
IWAF22PH3B10
Zoro #
G705303205
UPC # 673765930112
Country of Origin China
Category Screwdriver Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWAF22PH3B10
- Zoro #
- G705303205
- UPC #
- 673765930112
- Country of Origin
- China
Dimensions
- Width
- 0.300 in
- Length
- 2.000 in
Details
- Application
- INDIVIDUAL
Description
A screwdriver bit is a tool for driving screws and one that can be fitted to most drilling power tools. All screws have a head with a contour such that an appropriate screwdriver tip can be engaged in it in such a way that the application of sufficient torque to the screwdriver will cause the screw to rotate.
- • Milled one-piece construction
- • Ideal for maintenance and repair work
- • Made of shock-resistant, heat treated S2 steel for maximum strength and hardness
- • Perfect for use with magnetic bit holder or multi bit hand driver
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov