This item is Discontinued.

This item is Discontinued.
Phillips Impact Bit No. 3 (Discontinued)
Mfr #
IWAF32PH32
Zoro #
G502648479
UPC # 673765000000
Country of Origin Unknown
Category Screwdriver Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWAF32PH32
- Zoro #
- G502648479
- UPC #
- 673765000000
- Country of Origin
- Unknown
Dimensions
- Overall Bit Length
- 4.8 in
- Width
- 1.9 in
- Height
- 0.4 in
Details
- Fastening Tool Item
- Screwdriver Bits