This item is Discontinued.

Irwin Power Bit, 5/32" Hex Head, 1/4" Hex Shank with Groove, 1-15/16" Long, Bulk IWAF22HX532B5

This item is Discontinued.

Irwin

Power Bit, 5/32" Hex Head, 1/4" Hex Shank with Groove, 1-15/16" Long, Bulk (Discontinued)

Mfr # IWAF22HX532B5
Zoro # G302675071
UPC # 673766000000
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IWAF22HX532B5
Zoro #
G302675071
UPC #
673766000000
Country of Origin
Unknown

Dimensions

Overall Bit Length
2 in
Height
0.3 in
Width
0.3 in

Ratings & reviews