This item is Discontinued.

Irwin PowerBit, L:1", PKG10, BitSize:T15 IWAF21TX15B10

This item is Discontinued.

Irwin

PowerBit, L:1", PKG10, BitSize:T15 (Discontinued)

Mfr # IWAF21TX15B10
Zoro # G2840705
UPC # 673765923213
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IWAF21TX15B10
Zoro #
G2840705
UPC #
673765923213
Country of Origin
China
Item
Power Bit
Single End/Double End
Single End
Fastening Tool Material
Carbon Steel
Bit Style
Torx(R)
Shank Shape
Hex
Shank Style
Hex
Application - Tools
Power
Impact Rated
Not Impact Rated
Fastening Tool Item
Power Bit
SAE or Metric
SAE
Finish
Rust Preventative
Material
Carbon Steel
For Use With
Power Tool
For Tool Type
Power
Compatible Product Type
Power Tool
Tip Type
Standard
Measurement System
Metric, Imperial
Includes Bit Holder
Bit Holder Not Included
Head Style
Torx(R)
Product Type
Power Bit
End Design
Single End

Description

Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T15, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Carbon Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.