This item is Discontinued.

Irwin PowerBit, L:1, PKG10, BitSize:T20 IWAF21TX20B10

This item is Discontinued.

Irwin

PowerBit, L:1, PKG10, BitSize:T20 (Discontinued)

Mfr # IWAF21TX20B10
Zoro # G0153064
UPC # 673765923244
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IWAF21TX20B10
Zoro #
G0153064
UPC #
673765923244
Country of Origin
China

Dimensions

Overall Length
1 in
Shank Hex Size
1/4 in
Fastening Tool Tip Size
T20
Bit Industry Size
T20
Shank Size
1/4 in
Wire Rope Length
1 in
Length
1 in

Details

Item
Power Bit
Shank Type - Machining
1/4 in
Material - Machining
Carbon Steel
Finish - Machining
Rust Preventative
Fastening Tool Item
Power Bit
Single End/Double End
1/4 in
For Use With
Power Tool
Application - Tools
Power
Tip Type
Standard
Fastening Tool Material
Carbon Steel
Impact Rated
Not Impact Rated
Bit Style
Torx(R)
SAE or Metric
SAE
Measurement System
Metric, Imperial
Compatible Product Type
Power Tool
Head Style
Torx(R)
Includes Bit Holder
Bit Holder Not Included
Shank Shape
Hex
For Tool Type
Power
Finish
Rust Preventative
Product Type
Power Bit
Material
Carbon Steel
End Design
Single End

Description

Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Carbon Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.