Shop IRWIN
See all product information
Create Account
PowerBit, L:1", PKG10, BitSize:T30
Mfr # IWAF21TX30B10
Zoro # G0153028
product price:Â
$
11.95
/pk 10, $1.19/ea
Key Features
Overall Bit Length
1 in
Shank Size
1/4 in
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWAF21TX30B10
- Zoro #
- G0153028
- UPC #
- 673765923336
- Country of Origin
- China
Dimensions
- Overall Bit Length
- 1 in
- Shank Size
- 1/4 in
- Hex Shank Size
- 1/4 in
- Overall Length
- 1 in
- Fastening Tool Tip Size
- T30
- Bit Industry Size
- T30
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T30, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Carbon Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 10