Shop IRWIN
See all product information
Create Account
PowerBit, L:1", PKG2, BitSize:PH3
Mfr # IWAF21PH32
Zoro # G0151402
product price:Â
$
0.39
/pk of 2, $0.20/ea
Key Features
Bit Style
Phillips
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF21PH32
- Zoro #
- G0151402
- UPC #
- 673765012948
- Country of Origin
- China
- Item
- Power Bit
- Bit Style
- Phillips
- SAE or Metric
- SAE
- Shank Style
- Hex
- Finish
- Rust Preventative
- Material
- Carbon Steel
- Tip Type
- Standard
- Impact Rated
- Not Impact Rated
- Single End/Double End
- Single End
- Application - Tools
- Power
- For Use With
- Power Tool
- Fastening Tool Material
- Carbon Steel
- Fastening Tool Item
- Power Bit
- Shank Shape
- Hex
- End Design
- Single End
- For Tool Type
- Power
- Measurement System
- Metric, Imperial
- Head Style
- Phillips
- Compatible Product Type
- Power Tool
- Product Type
- Power Bit
- Includes Bit Holder
- Bit Holder Not Included
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size PH3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Carbon Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 2