This item is Discontinued.

This item is Discontinued.
PowerBit, L:1", PKG25, BitSize:S1 (Discontinued)
Mfr #
IWAF21SQ1B25
Zoro #
G0150002
UPC # 673765922032
Country of Origin China
Category Hex Shank Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF21SQ1B25
- Zoro #
- G0150002
- UPC #
- 673765922032
- Country of Origin
- China
- Item
- Power Bit
- Tip Type
- Standard
- Impact Rated
- Not Impact Rated
- Application - Tools
- Power
- Material
- Carbon Steel
- Shank Shape
- Hex
- Single End/Double End
- Single End
- Shank Style
- Hex
- Bit Style
- Square
- Finish
- Rust Preventative
- Fastening Tool Material
- Carbon Steel
- Fastening Tool Item
- Power Bit
- For Use With
- Power Tool
- SAE or Metric
- SAE
- Head Style
- Square
- For Tool Type
- Power
- Measurement System
- Metric, Imperial
- End Design
- Single End
- Includes Bit Holder
- Bit Holder Not Included
- Compatible Product Type
- Power Tool
- Product Type
- Power Bit
Description
Power Bit, Application - Tools Power, Bit Style Square, Fastening Tool Tip Size S1/S2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Carbon Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.