This item is Discontinued.

This item is Discontinued.
PowerBit, L:1", PKG25, BitSize:PH2 (Discontinued)
Mfr #
IWAF31PH2B25
Zoro #
G8681744
UPC # 673765096023
Country of Origin China
Category Screwdriver Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF31PH2B25
- Zoro #
- G8681744
- UPC #
- 673765096023
- Country of Origin
- China
- Item
- Power Bit
- Bit Style
- Phillips
- SAE or Metric
- SAE
- Shank Style
- Hex
- Finish
- Rust Preventative Manganese Phosphate
- Material
- S2 Steel
- Single End/Double End
- Single End
- Application - Tools
- Impact
- Tip Type
- Standard
- Fastening Tool Item
- Power Bit
- Shank Shape
- Hex
- Fastening Tool Material
- S2 Steel
- Impact Rated
- Impact Rated
- For Use With
- Power Tool
- End Design
- Single End
- Measurement System
- Metric, Imperial
- Compatible Product Type
- Power Tool
- Product Type
- Power Bit
- Includes Bit Holder
- Bit Holder Not Included
- Series
- Impact Performance Series
- For Tool Type
- Impact
- Head Style
- Phillips
Description
Power Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 25