Shop IRWIN
See all product information
Create Account
DblEndedDriverBit, 0.25" Hex, L:2.5", PK2
Mfr # IWAF32DETX252
Zoro # G0151664
product price:Â
$
8.15
/pk of 2, $4.08/ea
Key Features
Bit Style
Torx(R)
Overall Length
2 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF32DETX252
- Zoro #
- G0151664
- UPC #
- 042526926877
- Country of Origin
- China
- Item
- Double Ended Driver Bit
- Bit Style
- Torx(R)
- SAE or Metric
- SAE
- Shank Style
- Hex
- Finish
- Manganese Phosphate
- Material
- S2 Steel
- Application - Tools
- Impact
- Shank Shape
- Hex
- Fastening Tool Material
- S2 Steel
- Fastening Tool Item
- Power Bit
- Impact Rated
- Impact Rated
- Single End/Double End
- Double End
- For Use With
- Power Tool
- Head Style Side A
- Torx(R)
- Measurement System
- Imperial
- Compatible Product Type
- Power Tool
- For Tool Type
- Impact
- Product Type
- Double Ended Driver Bit
- Series
- Irwin Impact Performance Series
- Tip Type Side A
- Standard
- End Design
- Double End
- Tip Type Side B
- Standard
- Head Style Side B
- Torx(R)
Description
DblEndedDriverBit,0.25" Hex,L:2.5",PK2