Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF36TX25
- Zoro #
- G102674649
- UPC #
- 673765000000
- Country of Origin
- Unknown
- Item
- Screwdriver Bit
- Material
- Steel
- Style
- Torx
- Finish
- Black Oxide
- Number of Pieces
- 1
- Type
- Impact
- Measurement Type
- SAE
- Bit Type
- Power
