Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWAF32TX302
- Zoro #
- G602675009
- UPC #
- 673765000000
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 2 in
- Tip Dia.
- T30
- Shank Dia.
- 1/4 in
Details
- Item
- Screwdriver Bit
- Material
- Steel
- Style
- Torx
- Finish
- Black Oxide
- Number of Pieces
- 1
- Type
- Impact
- Bit Type
- Power
- Measurement Type
- SAE
