Shop IRWIN

8 Piece Vise-Grip Precision Plier Set Ergonomic Handle

  • Mfr # 2078714

  • Zoro # G1846171


product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Includes
5 1/4 in Needle Nose Plier, 4 3/4 in Lineman's Plier, 4 1/2 in Flush Cut Diagonal Cutting Plier, 4 1/2 in Diagonal Cutting Plier, 5 1/4 in Flat Nose Plier, 5 1/2 in Needle Nose Plier, 5 in Bent Needle Nose Plier, 4 1/4 in End Cutting Plier
Plier Material
Steel
Features
Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws
Overall Length
4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2078714
Zoro #
G1846171
UPC #
038548092454
Country of Origin
China

Dimensions

Overall Length
4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in
Jaw Width
5/8 in
Jaw Length
3/8 in, 1/2 in, 5/8 in, 1 1/8 in, 1 1/4 in, 1 3/4 in
Jaw Thickness
3/8 in
Wire Rope Length
4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in

Details

Item
Precision Plier Set
Number of Pieces
8
Includes
5 1/4 in Needle Nose Plier, 4 3/4 in Lineman's Plier, 4 1/2 in Flush Cut Diagonal Cutting Plier, 4 1/2 in Diagonal Cutting Plier, 5 1/4 in Flat Nose Plier, 5 1/2 in Needle Nose Plier, 5 in Bent Needle Nose Plier, 4 1/4 in End Cutting Plier
Plier Material
Steel
Features
Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws
Handle Style
Ergonomic
Blade Type
Machined Jaws
Plier Product Group
Plier Sets
Standards
ANSI
Handle Color
Multicolored
Insulated
No
Jaw Bend
45 Degrees
Nose Shape
Bent, Flat, Long, Needle
Additional Tool Functions
Wire Cutter
Container Type
Case
Jaw Texture
Smooth
Tether Ready
No
Plier Types
Diagonal, Lineman's, Long Nose
Manufacturer Model Numbers of Pliers Included
2078904, 2078905, 2078915, 2078925, 2078935, 2078945, 2078955, 2078965
Number of Pliers
8
ESD-Safe
No
Jaw Opening Type
Spring Return
Series
Vise-Grip
Pliers Included
4 1/2 in Diagonal, 4 1/2 in Flush-Cut Diagonal, 4 1/4 in End Nipper, 4 3/4 in Linemans, 5 1/2 in Needle Nose, 5 1/4 in Flat Nose, 5 1/4 in Long Nose, 5 in Bent Nose
Steel Type
Nickel Chromium Steel
Grip Style
Deluxe Cushion

Description

The Irwin Vise-Grip 2078714 Precision Plier Set is an ergonomically designed tool that comes with 8 pieces in total. It contains a complete set of pliers that will help you get the job done right. This precision plier set has nickel chromium steel blades and ergonomic handles, which makes it comfortable to use for extended periods of time. The pliers have machined jaws and return springs, so they can be used repeatedly without losing their accuracy or strength. The blue/yellow handle color provides good grip and visibility when working in low light conditions. With Irwin's Vise-Grip 2078714 Precision Plier Set, you can count on getting all the tools you need to finish your project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.