Quick-Grip 586-226306 6 in. Heavy Duty Workshop Vise

  • Mfr # 586-226306
  • Zoro # G404023657
product price: 
$
210.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
586-226306
Zoro #
G404023657
UPC #
38548014869
Country of Origin
China

Description

Heavy Duty Workshop Vise, 6 in. Made of High Quality Grey Iron cast and machined to very close tolerances to withstand distortion under high pressure. Provides more than 3000 pounds of clamping pressure for heavy duty jobs. Smooth, dependable action due to the long barreled, unbreakable nut dovetailed into the body. The vise also features a safety stop to prevent the slide from being separated from the body. The Alignment of the mainscrew and nut reduces wear and gives long, trouble free service. Heavy duty vises designed for the professional woodworker/metal worker. Swivel base for easy positioning. Anvil incorporated.

Features
  • 6 in. jaw width
  • 8.75 in. clamping capacity
  • 4.25 in. throat depth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews