This item is Discontinued.

Irwin Single Socket Adapter with Ball Lock, 3" IWAF26312B5

This item is Discontinued.

Irwin

Single Socket Adapter with Ball Lock, 3" (Discontinued)

Mfr # IWAF26312B5
Zoro # G202549168
UPC # 673766000000
Country of Origin Unknown
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IWAF26312B5
Zoro #
G202549168
UPC #
673766000000
Country of Origin
Unknown

Dimensions

Width
0.6 in
Length
3 in
Height
0.6 in

Details

Individual Vs. Set (Syndigo)
INDIVIDUAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.