This item is Discontinued.

Irwin Socket Adapter, SAE or Metric, 1 pcs, Black Oxide IWAF36212B10

This item is Discontinued.

Irwin

Socket Adapter, SAE or Metric, 1 pcs, Black Oxide (Discontinued)

Mfr # IWAF36212B10
Zoro # G1723212
UPC # 673765171102
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IWAF36212B10
Zoro #
G1723212
UPC #
673765171102
Country of Origin
Viet Nam

Dimensions

Overall Length
2 in
Fastening Tool Tip Size
1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Output Drive Size
1/4 in
Input Drive Size
1/2 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Socket Adapter
Number of Pieces
1
Finish
Black Oxide
SAE or Metric
SAE or Metric
Shank Style
Hex
Fastening Tool Item
Socket Adapter
Single End/Double End
Single End
Impact Rated
Yes
For Use With
Power Tool
Application - Tools
Power
Bit Style
Square
Fastening Tool Material
Steel
Insulated
No
Measurement Type
SAE
Input Drive Shape
Square
Output Drive Gender
Male
Locking
Yes
Input Drive Gender
Female
Output Drive Shape
Hex
Material
Alloy Steel
Drive Type
Impact
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Includes Insulation
Not Insulated

Description

Socket Adapter, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 1/4 in, Output Drive Shape Hex, Output Drive Gender Male, Overall Length 2 in, Drive Type Impact, Insulated No, Package Quantity 10

Ratings & reviews