Shop IRWIN
See all product information
Create Account
5 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier
Mfr # IRHT82581
Zoro # G7559126
product price:Â
$
17.15
/ea
Key Features
Features
Backed By Irwin Lifetime Guarantee
Handle Type
Ergonomic
Jaw Length
7/8 in
Jaw Width
3/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IRHT82581
- Zoro #
- G7559126
- UPC #
- 885911597845
- Country of Origin
- China
Dimensions
- Jaw Length
- 7/8 in
- Jaw Width
- 3/8 in
- Overall Length
- 5 in
- Jaw Thickness
- 1/4 in
- Wire Rope Length
- 5 in
Description
When you need to grip or clamp, this Irwin Locking Plier is the tool for the job. The jaw has a curved design which can hold up to 1-1/8 in. The pliers have a fast release mechanism that allows you to adjust with one hand. With its ergonomic handle, it offers comfort and control while working. It also has a hex key adjusting screw that locks into place when in use. Made of steel, the locking plier comes with a 7/8"L jaw and 5"L overall length. If you want high quality tools that are built to last, then this Irwin Locking Plier is for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.