Shop ISA

Overshoes, Composite Toe, Rubber, 7 1/2 in Height, Slip On Closure, Slip Resistant Sole, Black, 2XL

  • Mfr # SZLF100XXL

  • Zoro # G5496963


product price: 
$
388.99
/pk of 100, $3.89/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Black
Material
Rubber
Toe Type
Composite
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SZLF100XXL
Zoro #
G5496963
UPC #
-
Country of Origin
Mexico
Item
Overshoes
Color
Black
Material
Rubber
Toe Type
Composite
Waterproof
Yes
Footwear Closure Type
Slip On
Footwear Sole Pattern
Slip Resistant
Gender
Unisex
Rubber Boot Style
Foot
Midsole Material
Rubber
Typical Overboot/Overshoe Application
Moderate Chemical Resistant, Traction
Metatarsal Guard
No
Shank Material
Rubber
Upper Material
Rubber
Resists
Bioburden
Outsole Material
Rubber
Toe Shape
Round
Predominant Footwear Color
Black
Shoe Style
Ankle
Completely Non Metallic
Yes
Static Dissipative
No
Oil Resisting Sole
No
Footwear Brand
ISA CORPORATION
Insulated
No
Safety Criteria
Non-Metallic, Waterproof
Footwear Closure
Pull-On
Ninety Degree Heel
No
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Footwear Shank
Yes
Footwear Application
Food Processing, Pharma
Liquid Dispersal Type
Splash, Spray
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Closure Type
Open
Sterilization Status
Non-Sterile
Includes Slip Resistant Sole
Yes
Seam Style
Seamless
Product Type
Shoe Cover
Specialized Hazard Type
Bloodborne Pathogen-Resistant, CBRN Resistant
Packaging
Bulk
Anti-Static
No

Description

Overshoe, Anti-Static No, Closure Type Open, Color Black, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Spray, Material Rubber, Mens Shoe Size - Minimum 15, Named Size 2XL, Overall Height 7 1/2 in, Packaging Bulk, Product Type Shoe Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.