Shop ISA

Overshoes, Composite Toe, Rubber, 7 1/2 in Height, Slip On Closure, Slip Resistant Sole, Yellow, M

  • Mfr # SYLF100M-GR

  • Zoro # G5852828


product price: 
$
4.75
/pr

Key Features

Color
Yellow
Material
Rubber
Toe Type
Composite
Waterproof
Yes
Footwear Closure Type
Slip On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYLF100M-GR
Zoro #
G5852828
UPC #
994139830631
Country of Origin
Mexico
Item
Overshoes
Color
Yellow
Material
Rubber
Toe Type
Composite
Waterproof
Yes
Footwear Closure Type
Slip On
Footwear Sole Pattern
Slip Resistant
Gender
Unisex
Rubber Boot Style
Foot
Midsole Material
Rubber
Upper Material
Rubber
Shank Material
Rubber
Resists
Bioburden
Metatarsal Guard
No
Outsole Material
Rubber
Typical Overboot/Overshoe Application
Moderate Chemical Resistant, Traction
Toe Shape
Round
Predominant Footwear Color
Yellow
Shoe Style
Ankle
Static Dissipative
No
Footwear Brand
ISA CORPORATION
Ninety Degree Heel
No
Footwear Closure
Pull-On
Completely Non Metallic
Yes
Footwear Application
Food Processing, Pharma
Puncture Resistant Insole
No
Safety Criteria
Non-Metallic, Waterproof
Footwear Shank
Yes
Oil Resisting Sole
No
Electrical Hazard Rated
No
Insulated
No
Product Type
Shoe Cover
Anti-Static
No
Seam Style
Seamless
Sterilization Status
Non-Sterile
Packaging
Individually Packaged
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Includes Slip Resistant Sole
Yes
Closure Type
Open
Liquid Dispersal Type
Splash, Spray
Specialized Hazard Type
Bloodborne Pathogen-Resistant, CBRN Resistant

Description

Overshoe, Anti-Static No, Closure Type Open, Color Yellow, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Spray, Material Rubber, Mens Shoe Size - Maximum 9, Mens Shoe Size - Minimum 7, Named Size M, Overall Height 7 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products