Shop ISA

Overshoes, Composite Toe, Rubber, 7 1/2 in Height, Slip On Closure, Slip Resistant Sole, Yellow, M

  • Mfr # SYLF100M

  • Zoro # G5529857


product price: 
$
348.99
/pk of 100, $3.49/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Rubber
Toe Type
Composite
Waterproof
Yes
Footwear Closure Type
Slip On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYLF100M
Zoro #
G5529857
UPC #
999569309719
Country of Origin
Mexico
Item
Overshoes
Color
Yellow
Material
Rubber
Toe Type
Composite
Waterproof
Yes
Footwear Closure Type
Slip On
Footwear Sole Pattern
Slip Resistant
Gender
Unisex
Rubber Boot Style
Foot
Resists
Bioburden
Toe Shape
Round
Typical Overboot/Overshoe Application
Moderate Chemical Resistant, Traction
Shank Material
Rubber
Outsole Material
Rubber
Midsole Material
Rubber
Metatarsal Guard
No
Upper Material
Rubber
Predominant Footwear Color
Yellow
Shoe Style
Ankle
Oil Resisting Sole
No
Puncture Resistant Insole
No
Insulated
No
Completely Non Metallic
Yes
Footwear Shank
Yes
Electrical Hazard Rated
No
Footwear Application
Food Processing, Pharma
Static Dissipative
No
Safety Criteria
Non-Metallic, Waterproof
Footwear Closure
Pull-On
Ninety Degree Heel
No
Footwear Brand
ISA CORPORATION
Closure Type
Open
Specialized Hazard Type
Bloodborne Pathogen-Resistant, CBRN Resistant
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Sterilization Status
Non-Sterile
Seam Style
Seamless
Product Type
Shoe Cover
Liquid Dispersal Type
Splash, Spray
Packaging
Bulk
Anti-Static
No
Includes Slip Resistant Sole
Yes

Description

Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Yellow, Fits Shoe Size 7 to 9, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material Rubber, Package Quantity 100

Ratings & reviews