Shop ISA

Overshoe, Composite Toe, Rubber, 7 1/2 in Height, Slip On Closure, Slip Resistant Sole, Black, XL

  • Mfr # SZLF100XL-GR

  • Zoro # G5866189


product price: 
$
6.29
/pr

Key Features

Size
XL
Color
Black
Material
Rubber
Toe Type
Composite
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SZLF100XL-GR
Zoro #
G5866189
UPC #
999569486113
Country of Origin
Mexico
Item
Overshoe
Color
Black
Material
Rubber
Toe Type
Composite
Waterproof
Yes
Footwear Closure Type
Slip On
Footwear Sole Pattern
Slip Resistant
Gender
Unisex
Rubber Boot Style
Foot
Resists
Bioburden
Outsole Material
Rubber
Toe Shape
Round
Shank Material
Rubber
Upper Material
Rubber
Midsole Material
Rubber
Typical Overboot/Overshoe Application
Moderate Chemical Resistant, Traction
Metatarsal Guard
No
Predominant Footwear Color
Black
Shoe Style
Ankle
Oil Resisting Sole
No
Completely Non Metallic
Yes
Safety Criteria
Non-Metallic, Waterproof
Ninety Degree Heel
No
Footwear Shank
Yes
Electrical Hazard Rated
No
Static Dissipative
No
Insulated
No
Footwear Brand
ISA CORPORATION
Puncture Resistant Insole
No
Footwear Closure
Pull-On
Footwear Application
Food Processing, Pharma
Sterilization Status
Non-Sterile
Product Type
Shoe Cover
Seam Style
Seamless
Closure Type
Open
Liquid Dispersal Type
Splash, Spray
Packaging
Individually Packaged
Includes Slip Resistant Sole
Yes
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Specialized Hazard Type
Bloodborne Pathogen-Resistant, CBRN Resistant
Anti-Static
No

Description

Overshoe, Anti-Static No, Closure Type Open, Color Black, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Spray, Material Rubber, Mens Shoe Size - Maximum 15, Mens Shoe Size - Minimum 15, Named Size XL, Overall Height 7 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.