Shop ISA

Overshoes, Composite Toe, Rubber, 12 in Height, Slip On Closure, Slip Resistant Sole, Yellow, 2XL

  • Mfr # SYBF402X
  • Zoro # G5499632

product price: 
$
386.99
/pk of 50, $7.74/ea
Free Shipping & Returns

Key Features

Material
Rubber
Toe Type
Composite
Waterproof
Yes
Footwear Closure Type
Slip On
Footwear Sole Pattern
Slip Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYBF402X
Zoro #
G5499632
UPC #
SYBF402X-50
Country of Origin
Mexico
Item
Overshoes
Color
Yellow
Material
Rubber
Toe Type
Composite
Waterproof
Yes
Footwear Closure Type
Slip On
Footwear Sole Pattern
Slip Resistant
Gender
Unisex
Rubber Boot Style
Foot
Midsole Material
Rubber
Resists
Bioburden
Shank Material
Rubber
Outsole Material
Latex Rubber
Toe Shape
Round
Typical Overboot/Overshoe Application
Moderate Chemical Resistant, Traction
Upper Material
Rubber
Metatarsal Guard
No
Predominant Footwear Color
Yellow
Shoe Style
Mid-Calf
Footwear Closure
Pull-On
Oil Resisting Sole
No
Electrical Hazard Rated
No
Footwear Brand
ISA CORPORATION
Footwear Application
Food Processing, Hazmat, Pharma
Safety Criteria
Non-Metallic, Waterproof
Footwear Shank
Yes
Ninety Degree Heel
No
Insulated
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Static Dissipative
No
Liquid Dispersal Type
Splash, Spray
Includes Slip Resistant Sole
Yes
Product Type
Boot Cover
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Specialized Hazard Type
Bloodborne Pathogen-Resistant, CBRN Resistant
Sterilization Status
Non-Sterile
Seam Style
Seamless
Packaging
Bulk
Closure Type
Open
Anti-Static
No
Front Closure
Open

Description

Overboot, Anti-Static No, Closure Type Open, Color Yellow, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Spray, Material Rubber, Mens Shoe Size - Maximum 11, Mens Shoe Size - Minimum 13, Named Size 2XL, Overall Height 12 in, Packaging Bulk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.