Shop ISA

Overshoes, Composite Toe, Rubber, 12 in Height, Slip On Closure, Slip Resistant Sole, Black, XL

  • Mfr # SZBF401X

  • Zoro # G5535910


product price: 
$
386.99
/pk of 50, $7.74/ea
Free Shipping & Returns

Key Features

Material
Rubber
Toe Type
Composite
Waterproof
Yes
Footwear Closure Type
Slip On
Footwear Sole Pattern
Slip Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SZBF401X
Zoro #
G5535910
UPC #
SZBF401X-50
Country of Origin
Mexico
Item
Overshoes
Color
Black
Material
Rubber
Toe Type
Composite
Waterproof
Yes
Footwear Closure Type
Slip On
Footwear Sole Pattern
Slip Resistant
Gender
Unisex
Rubber Boot Style
Foot
Midsole Material
Rubber
Typical Overboot/Overshoe Application
Moderate Chemical Resistant, Traction
Toe Shape
Round
Resists
Bioburden
Outsole Material
Rubber
Shank Material
Rubber
Metatarsal Guard
No
Upper Material
Rubber
Predominant Footwear Color
Black
Shoe Style
Mid-Calf
Safety Criteria
Non-Metallic, Waterproof
Puncture Resistant Insole
No
Static Dissipative
No
Completely Non Metallic
Yes
Footwear Shank
Yes
Insulated
No
Electrical Hazard Rated
No
Footwear Application
Food Processing, Hazmat, Pharma
Footwear Brand
ISA CORPORATION
Oil Resisting Sole
No
Footwear Closure
Pull-On
Ninety Degree Heel
No
Closure Type
Open
Packaging
Bulk
Includes Slip Resistant Sole
Yes
Sterilization Status
Non-Sterile
Product Type
Boot Cover
Anti-Static
No
ISO Cleanroom Class
ISO 7 (Class 10,000) and above
Seam Style
Seamless
Liquid Dispersal Type
Splash, Spray
Specialized Hazard Type
Bloodborne Pathogen-Resistant, CBRN Resistant

Description

Overboot, Anti-Static No, Closure Type Open, Color Black, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Spray, Material Rubber, Mens Shoe Size - Maximum 10, Mens Shoe Size - Minimum 11, Named Size XL, Overall Height 12 in, Packaging Bulk

Ratings & reviews

Explore more products