108120 D4 Industrial Descender; Black
- Mfr # 108120
- Zoro # G103957321
product price:Â
$
309.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 108120
- Zoro #
- G103957321
- UPC #
- -
- Country of Origin
- China
Description
Features
- The D4 Work/Rescue Descender features a unique and innovative cam action, which offers precise control at slow or fast speeds
- The progressive cam works by way of one cam operating inside another cam
- The D4 is the only ANSI certified descender on the market today
- For use with single ropes from 10.5 - 11.5mm 7/16"
- Working Load Rating WLL: 240kg \ 551lbs
- Color: Black
- Certifications: CE EN12841, NFPA 1983, ANSI Z359
- Strength: MBS 16kN (3597lbf)
- Weight: 655g \ 23oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.