Shop ISOTUNES
See all product information
Create Account
Rechargeable Earplugs Hearing Protection, 25 NRR NRR, Green
- Mfr # IT-74
- Zoro # G007167444
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
25 NRR
Cable Length
6.10
Ear Muff Style
Rechargeable Earplugs
Standards
ANSI S3. 19-1974, CSA=AL, AS/NZS=Class 2
Height
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IT-74
- Zoro #
- G007167444
- UPC #
- 859571006948
- Country of Origin
- China
Dimensions
- Cable Length
- 6.10
- Height
- 1.77
- Width
- 3.94
Details
- Item
- Hearing Protection
- Color
- Green
- Noise Reduction Rating
- 25 NRR
- Ear Muff Style
- Rechargeable Earplugs
- Standards
- ANSI S3. 19-1974, CSA=AL, AS/NZS=Class 2
- Bluetooth Compatible
- 5.2
- IP Rating
- IP45
- Includes
- ISOtunes FREE 2.0 comes with 3 pairs of ISOtunes Short TRILOGYâ„¢ foam eartips, 3 pairs of silicone double flange eartips, USB-C cable, and a portable charging case.
- Weight
- 0.421
- Material
- ABS Plastic; PU Foam
- Battery Life
- 7 hours
- Type
- Electronic Earplugs
Description
- Bluetooth-enabled Earplugs
- ANSI-Certified 25 dB NRR
- SafeMax OSHA compliant volume limit 85 dB
- Rechargeable 7 hr battery and case holds 2 more charges
- Included: charging case, charging cable, assortment of ear tip sizes.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.