This item is Discontinued.

This item is Discontinued.
Built On Demand 3U High Performance RackmountServer Chassis (Discontinued)
Mfr #
D-300L-PFS
Zoro #
G6260503
UPC # 846813002912
Country of Origin Unknown
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-300L-PFS
- Zoro #
- G6260503
- UPC #
- 846813002912
- Country of Origin
- Unknown
Dimensions
- Width
- 19 in
- Depth
- 27.1 in
- Height
- 5.3 in
Details
- Item
- Server Chassis
- Color
- Black
- Features
- Front USB
- Number of Fans Installed
- 4
- Mounting
- Rack Mountable
- Number of Expansion Slots
- 7
- Number of Total Expansion Bays
- 8
- Number of External 5.25" Bays
- 2
- Compatible Rack Unit
- 3U
- Number of USB Ports
- 2
- Motherboard Supported
- ATX
- Number of Internal 3.5" Bays
- 5
- Number of External 3.5" Bays
- 1
Description
Built On Demand D-300L-PFS 3U High Performance Rackmount Server Chassis w/ Front-mounted ATX Power Supply (Black)