This item is Discontinued.

This item is Discontinued.
CA-D200FS D Storm NoPowerSupply 2U Compact Stylish RackmountServer (Discontinued)
Mfr #
D-200-FS
Zoro #
G6256626
UPC # 846813002400
Country of Origin Unknown
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-200-FS
- Zoro #
- G6256626
- UPC #
- 846813002400
- Country of Origin
- Unknown
- Item
- Server Chassis
- Color
- Black
- Features
- Environmentally Friendly; Front USB
- Number of Power Supplies Supported
- 1
- Number of Total Expansion Bays
- 4
- Number of Internal 3.5" Bays
- 1
- Mounting
- Rack Mountable
- Number of External 2.5" Bays
- 2
- Compatible Rack Unit
- 2U
- Motherboard Supported
- ATX
- Number of Fans Installed
- 2
- Number of External 5.25" Bays
- 1
- Number of USB Ports
- 2
- Number of Expansion Slots
- 3
Description
D Storm D-200-FS No Power Supply 2U Compact Stylish Rackmount Server Chassis (Black)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.