This item is Discontinued.

This item is Discontinued.
CA-D300SAS D Storm NoPowerSupply 3U Compact Stylish RackmountServer (Discontinued)
Mfr #
D-300SASE
Zoro #
G6263172
UPC # 846813019200
Country of Origin Unknown
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-300SASE
- Zoro #
- G6263172
- UPC #
- 846813019200
- Country of Origin
- Unknown
Dimensions
- Width
- 19 in
- Depth
- 17-1/2 in
- Height
- 5.3 in
Details
- Item
- System Cabinet
- Material
- Aluminum, Zinc-coated Steel
- Features
- Environmentally Friendly; Front USB
- Color
- Black, Blue
- Number of USB Ports
- 2
- Number of Internal 3.5" Bays
- 1
- Number of External 3.5" Bays
- 3
- Number of External 5.25" Bays
- 2
- Number of Total Expansion Bays
- 6
- Motherboard Supported
- Micro ATX, ATX
- Number of Fans Installed
- 2
- Number of Fans Supported
- 3
- Number of Expansion Slots
- 7
- Compatible Rack Unit
- 3U
- Number of Power Supplies Supported
- 1
- Mounting
- Rack Mountable
Description
D Storm D-300SASE No Power Supply 3U Compact Stylish Aluminum Rackmount Server Chassis (Blue/Black)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.