This item is Discontinued.

This item is Discontinued.
CA-D300SES D Storm NoPowerSupply 3U Compact Stylish RackmountServer (Discontinued)
Mfr #
D-300SE-SL
Zoro #
G6261562
UPC # 846813019040
Country of Origin Unknown
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-300SE-SL
- Zoro #
- G6261562
- UPC #
- 846813019040
- Country of Origin
- Unknown
Dimensions
- Width
- 19 in
- Depth
- 20.8 in
- Height
- 5.3 in
Details
- Item
- System Cabinet
- Material
- Aluminum, Zinc-coated Steel
- Features
- Environmentally Friendly; Front USB; Redundant Power Supply
- Color
- Black, Silver
- Number of Fans Installed
- 1
- Number of External 5.25" Bays
- 4
- Number of USB Ports
- 2
- Mounting
- Rack Mountable
- Number of External 3.5" Bays
- 2
- Number of Expansion Slots
- 7
- Number of Internal 3.5" Bays
- 1
- Number of Fans Supported
- 2
- Number of Power Supplies Supported
- 2
- Number of Total Expansion Bays
- 7
- Motherboard Supported
- ATX, Micro ATX
- Compatible Rack Unit
- 3U
Description
D Storm D-300SE-SL No Power Supply 3U Compact Stylish Rackmount Server Chassis (Silver/Black)