This item is Discontinued.

This item is Discontinued.
CA-D400SEK D Storm NoPowerSupply 4U Compact Stylish RackmountServer (Discontinued)
Mfr #
D-400SE-BK
Zoro #
G6253092
UPC # 846813024389
Country of Origin Unknown
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-400SE-BK
- Zoro #
- G6253092
- UPC #
- 846813024389
- Country of Origin
- Unknown
Dimensions
- Width
- 19 in
- Depth
- 20.8 in
- Height
- 7 in
Details
- Item
- Server Chassis
- Material
- Aluminum, Steel
- Features
- Environmentally Friendly; Front USB
- Color
- Black
- Mounting
- Rack Mountable
- Number of USB Ports
- 2
- Number of Total Expansion Bays
- 7
- Number of External 5.25" Bays
- 4
- Number of External 3.5" Bays
- 1
- Number of Fans Installed
- 2
- Number of Internal 3.5" Bays
- 2
- Motherboard Supported
- Micro ATX, ATX
- Compatible Rack Unit
- 4U
- Number of Expansion Slots
- 7
- Number of Power Supplies Supported
- 1
- Number of Fans Supported
- 3
Description
D Storm D-400SE-BK No Power Supply 4U Compact Stylish Rackmount Server Chassis (Black)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.