This item is Discontinued.

This item is Discontinued.
D Storm No Power Supply 3U Rackmount Server Chassis (Black) (Discontinued)
Mfr #
D-300
Zoro #
G6730334
UPC # 846813002752
Country of Origin Unknown
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-300
- Zoro #
- G6730334
- UPC #
- 846813002752
- Country of Origin
- Unknown
Details
- Item
- Server Case
- Features
- Environmentally Friendly
- Color
- Black
- Mounting
- Rack
- Number of USB Ports
- 2
- Redundant Power Supply
- Yes
- Compatible Rack Unit
- 3U
- Motherboard Supported
- ATX
- Front USB
- Yes
- Number of Fans Supported
- 1
- Number of Total Expansion Bays
- 7
Description
D Storm D-300 No Power Supply 3U Rackmount Server Chassis (Black)