This item is Discontinued.

This item is Discontinued.
D Storm No PS 3U Rackmount Server Chassis (Black) (Discontinued)
Mfr #
D-300L
Zoro #
G6718538
UPC # 846813002882
Country of Origin Unknown
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-300L
- Zoro #
- G6718538
- UPC #
- 846813002882
- Country of Origin
- Unknown
Details
- Item
- Server Case
- Features
- Environmentally Friendly
- Color
- Black
- Mounting
- Rack
- Number of Fans Installed
- 4
- Redundant Power Supply
- Yes
- Front USB
- Yes
- Number of Fans Supported
- 5
- Number of USB Ports
- 2
- Compatible Rack Unit
- 3U
- Motherboard Supported
- ATX
- Number of Total Expansion Bays
- 7
Description
D Storm D-300L No PS 3U Rackmount Server Chassis (Black)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.