This item is Discontinued.

This item is Discontinued.
D Storm No PS 4U Rackmount Server Chassis (Black), D-400 (Discontinued)
Mfr #
D-400
Zoro #
G6724138
UPC # 846813003254
Country of Origin Unknown
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-400
- Zoro #
- G6724138
- UPC #
- 846813003254
- Country of Origin
- Unknown
Details
- Item
- Server Case
- Color
- Black
- Features
- Environmentally Friendly
- Mounting
- Rack
- Number of Fans Installed
- 2
- Number of Total Expansion Bays
- 7
- Redundant Power Supply
- Yes
- Front USB
- Yes
- Compatible Rack Unit
- 4U
- Number of USB Ports
- 2
- Number of Fans Supported
- 3
- Motherboard Supported
- ATX
Description
D Storm D-400 No PS 4U Rackmount Server Chassis (Black)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.