This item is Discontinued.

This item is Discontinued.
D Value 220W 1U Compact Rackmount Mini-ITX Server Chassis (Black) (Discontinued)
Mfr #
D-118V2-ITX-22FX8
Zoro #
G6721295
UPC # 846813022828
Country of Origin Unknown
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-118V2-ITX-22FX8
- Zoro #
- G6721295
- UPC #
- 846813022828
- Country of Origin
- Unknown
- Item
- Server Case
- Material
- Aluminum, Steel
- Features
- Environmentally Friendly
- Color
- Black
- Mounting
- Rack
- Motherboard Supported
- Mini ITX
- Number of Expansion Slots
- 1
- Number of Total Expansion Bays
- 2
- Front USB
- Yes
- Power Supply Wattage
- 220 W
- Number of Power Supplies Supported
- 1
- Number of Power Supplies Installed
- 1
- Number of Fans Supported
- 3
- Compatible Rack Unit
- 1U
Description
D Value D-118V2-ITX-22FX8 220W 1U Compact Rackmount Mini-ITX Server Chassis (Black)