This item is Discontinued.

This item is Discontinued.
D Value D-213-MicroATX No PS 2U Rackmount Server Chassis(Black) (Discontinued)
Mfr #
D-213-MATX
Zoro #
G6731138
UPC # 846813002530
Country of Origin Unknown
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-213-MATX
- Zoro #
- G6731138
- UPC #
- 846813002530
- Country of Origin
- Unknown
Dimensions
- Width
- 3.5"
- Depth
- 15"
- Height
- 19"
Details
- Item
- Server Case
- Color
- Black
- Mounting
- Rack
- Product Type
- Server Case
- Compatible Rack Unit
- 2U
- Number of Internal 3.5" Bays
- 2
- Front USB
- Yes
- Number of External 5.25" Bays
- 1
- Number of Expansion Slots
- 4
- Number of USB Ports
- 2
- Motherboard Supported
- µATX
- Number of Total Expansion Bays
- 3
- Number of Power Supplies Supported
- 1
- Number of Fans Installed
- 3
- Green Environmental Attribute
- Environmentally Friendly
- Total Number of USB Ports
- 2
- Product Line
- D Value
- Environmentally Friendly
- Yes
- Total Number of Expansion Slots
- 4
- Form Factor
- Rack-mountable
Description
D Value D-213-MicroATX No PS 2U Rackmount Server Chassis(Black)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.