Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-213-MATX-B124
- Zoro #
- G7145635
- UPC #
- 846813002547
- Country of Origin
- Unknown
- Item
- Server Case
- Color
- Black
- Features
- Environmentally Friendly
- Mounting
- Rack
- Compatible Rack Unit
- 2U
- Motherboard Supported
- Micro ATX
- Number of Fans Installed
- 3
- Number of Power Supplies Supported
- 1
- Number of USB Ports
- 2
- Number of Total Expansion Bays
- 6
- Front USB
- Yes
- Number of Expansion Slots
- 4
Description
D Value D-213-MATX-B124 No Power Supply 2U Compact MicroATX Rackmount 4x2.5" Hotswap Server Chassis (Black)
