Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-490-JB
- Zoro #
- G7145793
- UPC #
- 846813008181
- Country of Origin
- Unknown
Dimensions
- Rack Height
- 4U
Details
- Item
- Drive Enclosure
- Features
- Environmentally Friendly
- Color
- Black
- Material
- Steel
- Cooling Fan
- Yes
- Number of Total Expansion Bays
- 9
- Non-RAID Mode
- JBOD
- Mounting
- Rack
Description
Ea Storm Jbod E490JB No Power Supply 4U 9x 5.25" SAS/SATA Rackmount JBOD Storage Enclosure (Black)
