This item is Discontinued.

This item is Discontinued.
iStarUSA D-300-PFS Chassis - 3U - Rack-mountable - 8 Bays - Black, Black (Discontinued)
Mfr #
D-300-PFS
Zoro #
G6724052
UPC # 846813002967
Country of Origin Unknown
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-300-PFS
- Zoro #
- G6724052
- UPC #
- 846813002967
- Country of Origin
- Unknown
Dimensions
- Width
- 19 in
- Depth
- 20.8 in
- Height
- 5.3 in
Details
- Item
- Server Case
- Color
- Black
- Mounting
- Rack
- Green Environmental Attribute
- Environmentally Friendly
- Number of Expansion Slots
- 7
- Number of Fans Supported
- 5
- Motherboard Supported
- ATX
- Number of Power Supplies Supported
- 1
- Compatible Rack Unit
- 3U
- Number of Total Expansion Bays
- 8
- Front USB
- Yes
- Number of External 3.5" Bays
- 1
- Number of Internal 3.5" Bays
- 5
- Number of Fans Installed
- 2
- Number of External 5.25" Bays
- 2
- Number of USB Ports
- 2
Description
D Storm D-300-PFS Front-mounted ATX Power Supply 3U Rackmount Server Chassis(Black)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.