This item is Discontinued.

This item is Discontinued.
No Power Supply 2U High Performance Rackmount Server Chassis (Black) (Discontinued)
Mfr #
D-200L-PFS
Zoro #
G6732364
UPC # 846813002448
Country of Origin Unknown
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-200L-PFS
- Zoro #
- G6732364
- UPC #
- 846813002448
- Country of Origin
- Unknown
Dimensions
- Fan Size Supported
- 3.15 in
- Installed Fan Size
- 3.15 in
Details
- Item
- Server Case
- Material
- Acrylonitrile Butadiene Styrene (ABS), Zinc-coated Steel
- Color
- Black
- Features
- Removable Air Filter; Environmentally Friendly
- Mounting
- Rack
- Motherboard Supported
- ATX, EATX, Micro ATX
- Number of USB Ports
- 2
- Front USB
- Yes
- Number of Fans Supported
- 4
- Compatible Rack Unit
- 2U
- Number of Expansion Slots
- 3
- Power Supply Installed
- No
- Number of Total Expansion Bays
- 4
- Number of Fans Installed
- 4
Description
D-200L-PFS No Power Supply 2U High Performance Rackmount Server Chassis (Black)