This item is Discontinued.

This item is Discontinued.
No Power Supply Compact Stylish 7x 5.25" Mini-ITX Case (Black) (Discontinued)
Mfr #
S-917
Zoro #
G6717077
UPC # 846813034296
Country of Origin Unknown
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-917
- Zoro #
- G6717077
- UPC #
- 846813034296
- Country of Origin
- Unknown
Dimensions
- Installed Fan Size
- 4.72 in
- Fan Size Supported
- 4.72 in
Details
- Item
- Computer Case
- Material
- Aluminum, Steel
- Features
- Key Lock; Environmentally Friendly
- Color
- Black
- Mounting
- Tower
- Power Supply Installed
- No
- Number of Total Expansion Bays
- 8
- Front USB
- Yes
- Number of USB Ports
- 1
- Number of Fans Supported
- 1
- Number of Expansion Slots
- 2
- Motherboard Supported
- Mini ITX
- Number of Fans Installed
- 1
Description
S-917 No Power Supply Compact Stylish 7x 5.25" Mini-ITX Case (Black)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.