This item is Discontinued.

This item is Discontinued.
NoPowerSupply Compact Stylish 4x 3.5" Hotswap Mini-ITX Case (Red/Blk) (Discontinued)
Mfr #
S-35-B4RD
Zoro #
G6731585
UPC # 846813034425
Country of Origin Unknown
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-35-B4RD
- Zoro #
- G6731585
- UPC #
- 846813034425
- Country of Origin
- Unknown
Dimensions
- Width
- 8.7 in
- Depth
- 12.8 in
- Height
- 8.9 in
- Fan Size Supported
- 4.72 in
Details
- Item
- Computer Case
- Material
- SECC, Aluminum
- Color
- Red, Black
- Mounting
- Tower
- Front USB
- Yes
- Number of Total Expansion Bays
- 5
- Number of Internal 3.5" Bays
- 4
- USB Port
- (2) USB 2.0
- Number of Fans Supported
- 1
- Cooler Type
- Fan Cooler
- Number of USB Ports
- 2
- Motherboard Supported
- Mini ITX
- Number of Internal 2.5" Bays
- 1
- Number of Expansion Slots
- 1
Description
S-35-B4RD No Power Supply Compact Stylish 4x 3.5" Hotswap Mini-ITX Case (Red/Black)