This item is Discontinued.

Istarusa Outlet Strip, Surge, Rack Mounted, 5-15R, 5-15P, 12 ft. WA-PD012

This item is Discontinued.

Istarusa

Outlet Strip, Surge, Rack Mounted, 5-15R, 5-15P, 12 ft. (Discontinued)

Mfr # WA-PD012
Zoro # G5941775
UPC # 846813020183
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WA-PD012
Zoro #
G5941775
UPC #
846813020183
Country of Origin
Unknown
Item
Outlet Strip
Type
Surge, Rack Mounted
Number of Outlets
12
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Standards
RoHS Compliant
Green Environmental Attribute
Environmentally Friendly
Mounting
Rack-mountable
For Use With
Office Computers, Rackmount Equipment
Special Features
Overload Protection, Surge/Lightning Protection
Plug Type
NEMA 5-15P

Dimensions

Cord Length
12 ft.
Height
1.7 in
Width
19 in
Depth
4.6 in

Description

CLAYTEK WA-PD012 12-Outlet Lightening Surge Protection Power Distribution Unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.