This item is Discontinued.

Ite Molded Case Circuit Breaker, 50A, 1 Pole, 120/240V AC P150

This item is Discontinued.

Ite

Molded Case Circuit Breaker, 50A, 1 Pole, 120/240V AC (Discontinued)

Mfr # P150
Zoro # G502169660
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P150
Zoro #
G502169660
UPC #
-
Country of Origin
Unknown

Details

Item
Molded Case Circuit Breaker
Amps
50A
Number of Poles
1
AC Voltage Rating
120/240V AC
DC Voltage Rating
Not Rated

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.