This item is Discontinued.
This item is Discontinued.
Bell Pitcher w/Guard, 3 qt, Silver (Discontinued)
Mfr #
IBGS-I-C3W/G
Zoro #
G8988822
UPC # 026731008412
Country of Origin India
Category Barware and Beverage Service
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBGS-I-C3W/G
- Zoro #
- G8988822
- UPC #
- 026731008412
- Country of Origin
- India
- Item
- Bell Pitcher with Guard
- Type
- Bell
- Capacity
- 96 oz
- Material
- Stainless Steel
- Color
- Silver
- Includes
- Guard
- Product Type
- Bell Pitcher with Guard
- NSF Certified
- No
Description
Bell Pitcher with Guard, Product Type Bell Pitcher with Guard, Capacity 96 oz, Color Silver, Includes Guard, NSF Certified No, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.