This item is Discontinued.
This item is Discontinued.
Cobbler Shaker, 7 3/4 in H, 16 fl oz Cap. (Discontinued)
Mfr #
IBS-I-B
Zoro #
G9529353
UPC # 026731008535
Country of Origin India
Category Barware and Beverage Service
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBS-I-B
- Zoro #
- G9529353
- UPC #
- 026731008535
- Country of Origin
- India
- Item
- Cobbler Shaker
- Type
- 3-Piece
- Material
- Stainless Steel
- Color
- Silver
- Holds
- 16 oz
- Number of Pieces
- 3
- NSF Certified
- No
- Product Type
- Cobbler Shaker
- Capacity
- 16 fl oz
- Shell Material
- Stainless Steel
Description
Cobbler Shaker, Overall Height 7 3/4 in, Number of Pieces 3, Color Silver, Capacity 16 fl oz, Product Type Cobbler Shaker, Material Stainless Steel, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.