This item is Discontinued.

Iti Fluted Ramekin, 2 3/4 oz Cap., PK48 RAMF-234-AW

Fluted Ramekin, 2 3/4 oz Cap., PK48 (Discontinued)

  • Mfr # RAMF-234-AW
  • Zoro # G7737125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAMF-234-AW
Zoro #
G7737125
UPC #
875389004280
Country of Origin
China

Dimensions

Size
2 3/4 oz

Details

Item
Fluted Ramekin
Material
Vitrified Stoneware
Capacity
2 3/4 oz
Color
White
Type
American White
Bakeware and Roast Pans Product Group
Ramekins
NSF Certified
No
Oven Safe
No
Microwaveable
Yes
Dishwasher Safe
Yes

Description

Fluted Ramekin, Material Vitrified Stoneware, Oven Safe No, Color White, Microwaveable Yes, Dishwasher Safe Yes, Product Type Fluted Ramekin, Capacity 2.75 oz, NSF Certified No, Package Quantity 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.