This item is Discontinued.
This item is Discontinued.
Ice Bucket, 7 1/2 in H, SS, Silver (Discontinued)
Mfr #
IBS-IV-D
Zoro #
G8220265
UPC # 026731008610
Country of Origin India
Category Barware and Beverage Service
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBS-IV-D
- Zoro #
- G8220265
- UPC #
- 026731008610
- Country of Origin
- India
- Item
- Ice Bucket
- Capacity
- 4 qt
- Material
- Stainless Steel
- Color
- Silver
- Product Type
- Ice Bucket
- Handle Included
- Yes
- NSF Certified
- No
- Shell Material
- Stainless Steel
Description
Ice Bucket, Overall Width Not Applicable, Handle Included Yes, Product Type Ice Bucket, Capacity 4 qt, Color Silver, Material Stainless Steel, Overall Diameter 8 in, Overall Height 7 1/2 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.