This item is Discontinued.

Iti Jigger, 2 oz Cap., SS, PK12 IBS-II-A2

This item is Discontinued.

Iti

Jigger, 2 oz Cap., SS, PK12 (Discontinued)

Mfr # IBS-II-A2
Zoro # G7911251
UPC # 026731008504
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IBS-II-A2
Zoro #
G7911251
UPC #
026731008504
Country of Origin
India
Item
Jigger
Material
Stainless Steel
Color
Silver
Holds
1 and 2 oz.
NSF Certified
No
Dishwasher Safe
No
Product Type
Jigger
Capacity
2 oz
Shell Material
Stainless Steel

Description

Jigger, Material Stainless Steel, Capacity 2 oz, Color Silver, Product Type Jigger, Dishwasher Safe No, NSF Certified No, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.